Shop PANASONIC
Create Account
Encoder
- Mfr # MDDLT55SF
- Zoro # G223561644
product price:Â
$
987.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDDLT55SF
- Zoro #
- G223561644
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance AC servo driver from Panasonic MINAS A6S series designed for precise motion control in industrial automation systems. It supports multifunction control including position, velocity, torque, and full-closed loop operation with integrated safety functions. Specifications: -Type: AC Servo Driver (Multifunction Type) -Series: MINAS A6S -Frame: D-Frame -Control Methods: Position / Velocity / Torque / Full-Closed Control -Supply Voltage: Single/3-phase 200-240V AC -Frequency Response: 3.2 kHz -Encoder Feedback: 23-bit absolute encoder (7-wire serial) -Interface: Analog / Pulse / Modbus-RTU / RS232 / RS485 / USB -I/O Signals: 10 Inputs / 6 Outputs (configurable) -Analog I/O: 3 Inputs / 2 Outputs -Pulse Output: Line driver / Open collector support -Communication: USB, RS232, RS485, Modbus-RTU -Regeneration: Built-in regenerative resistor -Mounting Type: DIN Rail -Dimensions: 85 mm (W) x 150 mm (H) x 170 mm (D) -Mass: 2.1 kg
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.