Encoder
- Mfr # SGMAH-02A1A61D-OY
- Zoro # G323561933
product price:Â
$
1,357.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGMAH-02A1A61D-OY
- Zoro #
- G323561933
- UPC #
- -
- Country of Origin
- Japan
Description
Sigma-II series AC servo motor from Yaskawa designed for compact, high-precision motion control applications. It delivers stable torque output with a high-resolution encoder, suitable for CNC machines, robotics, and industrial automation systems. Specifications: -Type: AC Servo Motor -Series: Sigma-II (SGMAH Series) -Rated Output: 0.2 kW -Rated Voltage: 200-230 V AC -Rated Current: Approx. 2.0 A -Rated Torque: 0.637 Nm -Rated Speed: 3000 rpm -Encoder Type: 16-bit absolute encoder -Shaft Type: Straight shaft with keyway -Brake: Not included -Oil Seal: Not included -Inertia Type: Low inertia -Connection Type: Connector (Hypertac type) -Protection Class: IP65 (typical for series) -Mounting Type: Flange mount -Operating Temperature: 0 deg C to 40 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.