Shop SMC
See all product information
Create Account
Inline Solid 2 Wire Direct, Horiz, Z 5m
- Mfr # D-M9BAZ
- Zoro # G1278516
product price:Â
$
46.99
/ea
Key Features
Switching Voltage
24 V DC
Description/Special Features
Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
Display
LED Indicator Light
Switching Current
2.5 to 40 mA
Enclosure Type
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-M9BAZ
- Zoro #
- G1278516
- UPC #
- -
- Country of Origin
- Japan
- Item
- Inline Solid 2 Wire Direct
- Switching Voltage
- 24 V DC
- Description/Special Features
- Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
- Display
- LED Indicator Light
- Switching Current
- 2.5 to 40 mA
- Enclosure Type
- IP67
- Type
- Inline Solid State Auto Switch
- Standards
- RoHS Compliant
- Number of Wires
- 2
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
Dimensions
- Lead Length (Ft.)
- 5 m
Description
Inline Solid 2 Wire Direct, Inline Solid State Auto Switch, Switching Current 2.5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.