Shop SMC
See all product information
Create Account
Inline Solid 2 Wire Direct, Horiz, 0.5m
- Mfr # D-T791
- Zoro # G1279776
product price:Â
$
25.99
/ea
Key Features
Switching Voltage
1,500V AC
Lead Length (Ft.)
0.5 m
Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Display
LED Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-T791
- Zoro #
- G1279776
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Length (Ft.)
- 0.5 m
Details
- Item
- Inline Solid 2 Wire Direct
- Switching Voltage
- 1,500V AC
- Enclosure Type
- IP67
- Type
- Inline Solid State Auto Switch
- Display
- LED Indicator Light
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Standards
- RoHS Compliant
- Number of Wires
- 2
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
Description
Inline Solid 2 Wire Direct, Inline Solid State Auto Switch, Switching Voltage 1500 V AC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.