Shop SCHNEIDER ELECTRIC

PushButtonEnclosure, 22mm, 1Hole, Plastic

  • Mfr # XALD01H7
  • Zoro # G1328826

product price: 
$
30.79
/ea

Key Features

Material
Polycarbonate
Height
2.68 in
Color
Gray
Width
2.68 in
For Use With
ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XALD01H7
Zoro #
G1328826
UPC #
785901114918
Country of Origin
Korea, Republic of

Dimensions

Height
2.68 in
Width
2.68 in
Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Depth
2 in
Dimensions
2.68 in H x 2.68 in W x 2.00 in D
Overall Height
2 11/16 in
Panel Cutout Diameter
22 mm
Overall Width
2 11/16 in
Compatible Conduit Size - Maximum
14 mm
Overall Depth
2 1/16 in

Details

Item
Push Button Enclosure
Material
Polycarbonate
Color
Gray
For Use With
ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head
Number of Holes
1
Number of Columns
1
NEMA Rating
1, 12, 13, 4X
Standards
RoHS
Group Of Product
UL-CSA grey
Mounting Of Block
rear mounting || front mounting
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Overvoltage Category
class II IEC 60536
Product Destination
for XB5 Ø 22 mm control and signalling units
Electrical Composition Code
MF2 || MF1 || MR1 || PR1 || SF1 || SR2 || SR1 || PF1 || PF2 || SF2
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
UL || CSA
Main Group
1 cut-out
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Number Of Vertical Rows
1
Colour Of Cover
dark grey RAL 7016)
Ambient Air Temperature For Storage
-40-70°C
Number Of Cut-Out
1 cut-out
Cable Entry
1 knock-out for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Device Short Name
XALD
Product Or Component Type
empty control station
Ik Degree Of Protection
IK03 EN 50102
Protective Treatment
TH
Number Of Horizontal Rows
1
Colour Of Base Of Enclosure
light grey RAL 7035)
Compatible with Series
XB5
NEMA Enclosure Rating
13, 4X
Shell Material
Polycarbonate
Compatible Series
XB5
Wire Color
Gray

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 1, 12, 13, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 2.68 in H x 2.68 in W x 2.00 in D, Hole Size 22 mm, Material Polycarbonate, Height 2.68 in, Width 2.68 in, Depth 2 in, Color Gray, For Use With ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head, Standards RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.