Privacy Door Knobs Lifetime Brass
- Mfr # 5025.003.PRIV
- Zoro # G1412949
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Length
5.9
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5025.003.PRIV
- Zoro #
- G1412949
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 5.9
- Height
- 4.3
- Width
- 5.2
Details
- Item
- Privacy Door Knobs Lifetime Brass
- Series
- Estate
- Backset
- 2-3/8" Backset
- Strike Type
- Full Lip Strike
- Material
- Brass
- Color
- Lifetime Brass
- Weight
- 3.2
- Function
- Privacy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Privacy Door Knobs Lifetime Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.