Shop WIHA

DriverBitSet, 7pcs, Steel, Shank:1/4"

  • Mfr # 38045
  • Zoro # G1470235

product price: 
$
22.98
/ea
Sold in multiples of 3 for $68.94

Key Features

Shank Size
1/4 in
Overall Length
2 1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38045
Zoro #
G1470235
UPC #
084705380452
Country of Origin
Poland

Dimensions

Shank Size
1/4 in
Overall Length
2 1/4 in
Bit Length
2 1/4 in
Hex Shank Size
1/4 in
Tool Storage Height
1 3/8 in
Tool Storage Width
1 3/8 in
Tool Storage Depth
2 13/16 in
Bit Industry Size
T10, T15, T20, T25, T30, T8

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
Includes
Stubby Cushion Grip Driver, T10, T15, T20, T25, T30, TORX(R) T8
Features
1/4" Drive
No. of Pieces
6
Fastening Tool Item
Stubby Torx Bit Set
Shank Shape
Hex
Type
1/4" Drive
Driver Bits Included
(6) 1/4 in Hex Bits
Number of Driver Bits Included
6
Product Type
Driver Bit Set
Number of Bit Holders Included
0
Head Style
Torx(R)
Compatible Product Type
1/4 in Hex Bit
For Tool Type
Hand
Number of Drill Bits Included
0
Series
Stubby
Tip Type
Standard
Number of Nutsetters Included
0
Number of Sockets Included
0
Tool Storage Material
Plastic, Steel
Shell Material
Steel

Description

Driver Bit Set, No. of Pieces 6, Hex Shank Size 1/4 in, Impact Rated Not Impact Rated, Includes Stubby Cushion Grip Driver, T10, T15, T20, T25, T30, TORX(R) T8, Bit Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.