Security Bit Set 100-Pieces Cr-V Steel 1/4-inch Adapters Phillips Slotted Hex Torx Star Pozi Square
- Mfr # 10048A
- Zoro # G422982851
product price:
$
15.99
/ea
Key Features
Overall Length
8 in
Width
5.5 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10048A
- Zoro #
- G422982851
- UPC #
- 837013100485
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 in
- Width
- 5.5 in
- Depth
- 2 in
Description
NEIKO 10048A Security Bit Set contains many of the most common tamperproof security bit sizes, including tri-wing bits, torx bits, spanner bits, and hex bits. Security bits set contains: (1) magnetic bit holder, (1) socket bit holder, (1) 1/4-inch square drive x 1/4-inch hex x 1-inch extension, (1) 1⁄4-inch square drive x 1/4-inch hex x 2-Inch extension, (8) Phillips bits (#0, 1, 2, 3 and 4) (9) Slotted bits (3, 4, 4.5, 5, 5.5, 6, 6.5, 7 and 8mm) (9) Metric Hex bits (1.5, 2, 2.5, 3, 4, 5, 5.5, 6 and 8mm) (6) Metric Hex Tamperproof bits (2, 2.5, 3, 4, 5 and 6mm) (10) SAE Hex bits (1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1⁄4-inch) (6) SAE Hex Tamperproof bits (5/64, 3/32, 7/64, 1/8, 9/64 and 5/32-inch) (9) Torx Star bits (T8, 10, 15, 20, 25, 27, 30, 35 and 40) (9) Torx Star Tamperproof bits (T8, 10, 15, 20, 25, 27, 30, 35 and 40) (8) Pozi drive bits (#0, 1, 2, and 3) (4) Square Recess bits (#0, 1, 2 and 3) (4) Spanner bits (#4, 6, 8 and 10) (3) Torque bits (#6, 8 and 10) (4) Tri-Wing bits (#1, 2, 3 and 4) (3) Clutch bits (#1, 2 and 3) (3) Spline bits (M5, 6 and 8) (1) Wing Nut driver Set also includes plastic storage carry case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.