Shop WALTER
See all product information
Create Account
Brush
- Mfr # 55B007
- Zoro # G1562018
product price:Â
$
37.49
/ea
Key Features
Brush Type
Flow-Through Brush
Bristle Material
Nylon
Compatible with Brand
WALTER SURFACE TECHNOLOGIES
Handle Color
Black
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55B007
- Zoro #
- G1562018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Parts Washer Brush
- Brush Type
- Flow-Through Brush
- Bristle Material
- Nylon
- Compatible with Brand
- WALTER SURFACE TECHNOLOGIES
- Handle Color
- Black
- Handle Material
- Plastic
- Handle Shape
- Angled
- For Solution Base Type
- Water-Based
- Compatible Parts Washer Manufacturer Model Number
- Bio-Circle Parts Washer
- Includes
- Replacement Brush
Description
Parts Washer Brush, For Solution Base Type Water-Based, Includes Replacement Brush, Bristle Material Nylon, Handle Material Plastic, Handle Shape Angled, Overall Length 10 in, Hose Length Not Applicable, Compatible with Brand WALTER SURFACE TECHNOLOGIES, Brush Type Flow-Through Brush, Compatible Parts Washer Manufacturer Model Number Bio-Circle Parts Washer, Handle Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.