Parts Washer Kit, Aqueous, 36 gal., Tubular

  • Mfr # 55D615CBAD
  • Zoro # G4322425
product price: 
$
3,854.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55D615CBAD
Zoro #
G4322425
UPC #
662980376621
Country of Origin
United States

Dimensions

Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 3/8 in
Overall Length (In.)
38 in
Overall Width (In.)
27 in
Overall Height (In.)
43 in
Pump Size
135 gph
Tank Overall Height
29 3/8 in
Overall Depth
38 in
Tank Overall Width
18 1/4 in
Tank Overall Depth
24 in
Overall Height
43 in
Overall Width
27 in

Details

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Work Light
No
Item
Parts Washer
Includes
55 gal Drum of CB100 Aluminum Cleaner
Type
Aqueous
Drum Capacity (Gal.)
55 gal
Temp. Range (F)
41 Degrees to 104 Degrees F
Output Watts
750 W
Heater Type
Tubular
Voltage
120V AC
Filtration
Yes
Construction
Polyethylene
Output Frequency (Hertz)
60 Hz
Standards
CSA Certified
For Solution Base Type
Water-Based
Frequency
60 Hz
Number of Flushing Stations
1
Work Lighting
No Light Included
Maximum Operating Temperature
104 Degrees F
Compatible Solution Manufacturer Model Number
CB 100
Pump Maximum Flow Rate
135 gph
Drum Capacity
55 gal
Series
Clean Box Maxi
Minimum Operating Temperature
41 Degrees F
Cleaning Solution Included
55 gal Drum CB 100 ALU
Wattage
750 W
Cleaning Method
Flush, Manual
Number of Brush Stations
1
Load Capacity
0.275 ton
Maximum Fluid Level
10 in
Tank Material
Plastic
Maximum Operating Temperature
104 Degrees F
Cleaner Container Type
Drum
PH Level
Slighlty Alkaline

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Flush, Manual, Tank Material Plastic, Tank Capacity 36 gal, Maximum Fluid Level 10 in, Load Capacity 0.275 ton, Tank Overall Width 18 1/4 in, Tank Overall Depth 24 in, Tank Overall Height 29 3/8 in, Minimum Operating Temperature 41 Degrees F, Maximum Operating Temperature 104 Degrees F, Voltage 120V AC, Standards CSA Certified, Cleaning Solution Included 55 gal Drum CB 100 ALU, Compatible Solution Manufacturer Model Number CB 100

Ratings & reviews