Shop NSI
See all product information
Create Account
Toggle Switch, Illuminated, Maintained
- Mfr # 77030RQ
- Zoro # G1630078
product price:Â
$
20.69
/ea
Key Features
Contact Form
DPST
AC Contact Rating
15 A @ 125V AC; 7.5 A @ 250V AC
Product Type
Toggle Switch
Length
1.088 in
Recommended Use
Motor-Equipment Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77030RQ
- Zoro #
- G1630078
- UPC #
- 662381770301
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1.088 in
- Width
- 0.426 in
- Height
- 0.709 in
Details
- Item
- Toggle Switch
- Contact Form
- DPST
- AC Contact Rating
- 15 A @ 125V AC; 7.5 A @ 250V AC
- Product Type
- Toggle Switch
- Recommended Use
- Motor-Equipment Control
- Color
- Black - Red Light
Description
Toggle Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.