1/2" BRONZE INSERT COUPLING
- Mfr # 312-163
- Zoro # G1783600
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
Standards
125 CWP
Size
1/2"
Connection Type
Insert x Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312-163
- Zoro #
- G1783600
- UPC #
- 662545016528
- Country of Origin
- Indonesia
- Standards
- 125 CWP
- Connection Type
- Insert x Insert
Dimensions
- Size
- 1/2"
Description
1/2" Bronze Insert Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.