Tee, SS, Thrd 2", Thrd 2", Thrd 2"

  • Mfr # ZUSA-PF-7490
  • Zoro # G100421238
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ISO 228-1
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7490
Zoro #
G100421238
UPC #
193005124045
Country of Origin
China

Dimensions

Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Thread Size C
2"-11
Overall Length
4 23/64 in
Fitting Thread Size A
2"-11
Fitting Thread Size B
2"-11
Wire Rope Length
4 23/64 in
Length
4 23/64 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Standards
ISO 228-1
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
Includes Seal
No
Fitting Side C Pipe Threading
11
Maximum Operating Pressure
150 psi @ 72 Degrees F
Class
Class 150
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Material Grade
316
Fitting Side C Type
Threaded
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Fitting Side B Pipe Threading
11
Side B Thread Type
BSPP
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPP
Side 3 Thread Type
BSPP

Description

Tee,316 SS,2" BSPP Female

Restrictions

Ratings & reviews