Thermal Dog Bed - Self-Warming 25x18, Gray
- Mfr # 547604EGY
- Zoro # G201715618
product price:Â
$
12.85
/ea
Key Features
Length
25
Height
1
Width
18
Weight
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547604EGY
- Zoro #
- G201715618
- UPC #
- 194189584915
- Country of Origin
- China
- Weight
- 0.4
Dimensions
- Length
- 25
- Height
- 1
- Width
- 18
Description
The Thermal Dog Bed from Pet Adobe provides a cozy, supportive, and self-warming pad inside your four-legged friend's kennel. This crate liner has an interior layer of insulation that uses your pet's body heat to radiate heat back to them and is wrapped in a removable Sherpa fleece cover that is machine washable. Whether you have a puppy, a cat, or a senior aged dog, this self-heating crate liner will keep your pet warm all year long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.