Shop PET ADOBE
See all product information
Create Account
3 inch Foam Pet Bed-35x44 inches-Clay
- Mfr # 521715MDG
- Zoro # G401710659
product price:Â
$
46.19
/ea
Key Features
Length
35
Height
3
Width
44
Weight
4.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521715MDG
- Zoro #
- G401710659
- UPC #
- 194189642813
- Country of Origin
- China
Dimensions
- Length
- 35
- Height
- 3
- Width
- 44
Details
- Weight
- 4.7
Description
Provide a soft resting spot for your cat or dog with this warm and durable Pet Adobe Foam Pet Bed. This plush pet bed features a 3-inch-thick egg-crate foam core covered in soft microsuede to support joints and provide ample comfort during sleep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.