Shop PET ADOBE
See all product information
Create Account
Igloo Style Pet Tent for Cats, Gray
- Mfr # 929180PHC
- Zoro # G501715479
product price:Â
$
13.19
/ea
Key Features
Length
13.5
Height
15.75
Width
13.5
Weight
0.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 929180PHC
- Zoro #
- G501715479
- UPC #
- 194189539366
- Country of Origin
- China
Dimensions
- Length
- 13.5
- Height
- 15.75
- Width
- 13.5
Details
- Weight
- 0.85
Description
The Plush Igloo Cave from Pet Adobe has a triangular entrance and an igloo-like shape, offering the perfect hideaway for your cat, kitten, or small dog to sleep. This soft pet tent comes with a foam cushion that can be removed for easy cleaning. The bottom of the kitty cave is textured to prevent it from sliding across the floor when your pet enters it for a mid-afternoon cat nap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.