Remote Head

  • Mfr # ERE W T SQ M12
  • Zoro # G202318474
product price: 
$
54.89
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Mounting Hardware
IP Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ERE W T SQ M12
Zoro #
G202318474
UPC #
193048276022
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
8 1/2 in
Recommended Mounting Height
12 ft
Overall Length
4 1/4 in
Overall Depth
5 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Details

Item
Remote Head
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Mounting Hardware
IP Rating
Not Rated
Standards
cULus Listed, NEC, NFPA 101, NFPA 70, OSHA, UL924
Number of Lamps
2
Housing Finish
Painted
Adjustable
Yes
Voltage
3.6 V
Compatible Mfr. Model Number
ECBR/ECBG LED, ECBRM, ECRG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM, LHQM RG HO, LQM RG EL HO
Bulb Replaceable
No
Maximum Operating Temperature
50 Degrees F
Minimum Operating Temperature
104 Degrees F
Environmental Rating
Damp Location Rated
NEMA Rating
Not Rated
Lamp Wattage
2 W

Description

Remote Head, 2 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 3.6 V, NEMA Rating Not Rated, Not Rated IP Rating, Not Applicable Current, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 13M588, 487V38, 487V39, Compatible Mfr. Model Number ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM, White Housing Color, Painted Housing Finish, Housing Material Plastic, Includes Mounting Hardware, Maximum Operating Temperature 50 Degrees F

Ratings & reviews