Emergency Lighting and Signs
- Mfr # CHX62ARL
- Zoro # G522983963
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Constructional Feature
Corrosion Resistant
Mounting
Universal
Size
12-1/4" L x 9" H
Letter Color
Red
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHX62ARL
- Zoro #
- G522983963
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 12-1/4" L x 9" H
Details
- Constructional Feature
- Corrosion Resistant
- Mounting
- Universal
- Letter Color
- Red
- Housing Finish
- White
- Lamp Type
- LED
- Type
- AC Powered
- Application
- Commercial, Institutional, Multi-Housing, General Purpose
- Voltage
- 120V AC, 277V AC
- Standards
- UL 924
- Enclosure Material
- 20 Gauge Steel
- Lamp Watts
- 3 W
- Series
- CHX
Description
120/277 VAC, 3 W, Right/Left Arrow, Red on White, 20 Gauge Steel, 2-Face, LED, AC Powered, Exit Sign
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.