Shop EXITRONIX
See all product information
Create Account
TRL Series LED Emergency Light, Die-Cast, Indoor/Outdoor, 120-277V, 90 Min Backup
- Mfr # TRL-ACEM-BL-CL
- Zoro # G723654068
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC, 277V AC
Includes
Maintenance-free NiCad battery, cold location package
Width
6.3 in
Material
Die-cast aluminum
Application
Indoor or outdoor emergency lighting and general lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRL-ACEM-BL-CL
- Zoro #
- G723654068
- UPC #
- 846750049544
- Country of Origin
- China
Dimensions
- Width
- 6.3 in
- Height
- 10.43 in
- Depth
- 3.86 in
Details
- Voltage
- 120V AC, 277V AC
- Item
- LED General and Emergency Light
- Includes
- Maintenance-free NiCad battery, cold location package
- Material
- Die-cast aluminum
- Application
- Indoor or outdoor emergency lighting and general lighting
- Fixture Housing Finish
- Black powder coat
- For Use With
- Universal J-box mounting, surface wiring through top conduit power feed
- Housing Color
- Black
Description
The Exitronix TRL Series LED Exit Sign is a reliable, energy-efficient life safety solution designed for commercial, institutional, and industrial applications. Engineered for dependable performance and code compliance, the TRL Series provides bright, uniform illumination to clearly mark egress paths in accordance with safety regulations. The fixture features long-life, high-intensity LED illumination available in red or green letters, ensuring high visibility and reduced maintenance compared to traditional exit signage. The energy-efficient LED design delivers consistent performance while minimizing power consumption. Constructed with a durable thermoplastic housing, the TRL Series is lightweight, impact-resistant, and suitable for a wide range of indoor applications. The clean, low-profile design allows the unit to blend seamlessly into commercial interiors. The TRL Series supports universal mounting configurations, including ceiling, wall, or end mount installations, providing flexibility for various building layouts. Field-selectable directional chevron knockouts allow easy configuration of exit direction on-site, reducing installation complexity. Designed for reliability during power interruptions, the unit includes a maintenance-free battery backup system (in emergency models) that provides a minimum of 90 minutes of emergency illumination in accordance with UL 924 life safety standards. Operating on dual voltage 120/277VAC input, the TRL Series is compatible with standard electrical systems and includes built-in protection against short circuit and voltage irregularities. Optional self-test/self-diagnostics functionality is available to simplify maintenance and ensure code compliance. The fixture is UL listed for safety and suitable for damp location applications, meeting requirements for commercial buildings, schools, healthcare facilities, and public spaces. Ideal for hallways, stairwells, offices, retail environments, and institutional buildings, the Exitronix TRL Series LED Exit Sign provides a dependable, cost-effective solution for clearly marking exit paths and ensuring occupant safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.