Replacement for Chauvet Legend 300e Beam/spot replacement light bulb lamp
- Mfr # LEGEND 300E BEAM/SPOT CHAUVET
- Zoro # G203026507
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Voltage
95V
Bulb Base Type
PGJX28
Bulb Shape
T7
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEGEND 300E BEAM/SPOT CHAUVET
- Zoro #
- G203026507
- UPC #
- -
- Country of Origin
- China
- Voltage
- 95V
- Bulb Base Type
- PGJX28
- Bulb Shape
- T7
- Watts
- 300
Description
Replacement for Chauvet Legend 300e Beam/spot replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.