Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6SL3210-1PE31-8UL0
- Zoro # G209016441
product price:Â
$
14,710.99
/ea
Free Shipping & Returns
Key Features
Height
708 millimetre
Width
305 mm
Depth
357 millimetre
Relative symmetric mains frequency tolerance
5 percent
Min. network voltage
380 volt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SL3210-1PE31-8UL0
- Zoro #
- G209016441
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 708 millimetre
- Width
- 305 mm
- Depth
- 357 millimetre
Details
- Relative symmetric mains frequency tolerance
- 5 percent
- Min. network voltage
- 380 volt
- Brake chopper integrated
- Yes
- Protection type IP
- IP20
- Output phases, number of
- 3
- Input phase number
- 3
- Power loss, static, current-independent [Pls]
- 48.1 watt
- Relative symmetric mains voltage tolerance
- 10 percent
- description of product type
- PM240-2
- max. output power with linear load and rated output voltage
- 75 kilowatt
- Use in the industrial area permissible
- No
- Max. output frequency
- 550 hertz
- max. mains voltage
- 480 volt
- Rated output current
- 178 ampere
- Design of frequency changer
- U converter
- max. output power with square load at rated output voltage
- 90 kilowatt
- Rated output voltage
- 400 volt
Description
SINAMICS G120 POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 75KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 90kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 708 X 305 X 357 HXWXD, FSF PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.