Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6SL3210-1PE22-7AL0
- Zoro # G209016847
product price:Â
$
3,153.99
/ea
Free Shipping & Returns
Key Features
Width
140 mm
Depth
165 millimetre
Height
355 millimetre
Design of frequency changer
U converter
Min. network voltage
380 volt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SL3210-1PE22-7AL0
- Zoro #
- G209016847
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 140 mm
- Depth
- 165 millimetre
- Height
- 355 millimetre
Details
- Design of frequency changer
- U converter
- Min. network voltage
- 380 volt
- Use in the industrial area permissible
- Yes
- Relative symmetric mains voltage tolerance
- 10 percent
- max. output power with square load at rated output voltage
- 11 kilowatt
- Input phase number
- 3
- Relative symmetric mains frequency tolerance
- 5 percent
- Brake chopper integrated
- Yes
- Power loss, static, current-independent [Pls]
- 18 watt
- Output phases, number of
- 3
- Max. output frequency
- 550 hertz
- max. mains voltage
- 480 volt
- Protection type IP
- IP20
- Rated output current
- 26 ampere
- max. output power with linear load and rated output voltage
- 8 kilowatt
- Rated output voltage
- 400 volt
- description of product type
- PM240-2
Description
SINAMICS POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 7,5KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -10 TO +50 DEG C OUTPUT LOW OVERLOAD: 11KW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -10 TO +40 DEG C 355 X 140 X 165 HXWXD, FSC PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.