Variable Frequency Drive, White

  • Mfr # DM1-357D5EB-S20S
  • Zoro # G209944317
product price: 
$
1,175.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Digital Readout
Output Frequency
Enclosure
Open
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-357D5EB-S20S
Zoro #
G209944317
UPC #
786689349608
Country of Origin
Dominican Republic

Dimensions

Overall Depth
109 mm
Overall Width
180 mm
Overall Height
220 mm

Details

Item
Variable Frequency Drive
Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Digital Readout
Output Frequency
Enclosure
Open
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Open Loop Vector Control
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
200 %
Standards
UL Listed
Dynamic Braking
Yes
Output Frequency Range
0 to 400 Hz
With Bypass / No Bypass
With Bypass
Output Phase AC
Three
Input Phase AC
Three
Display Type
LCD
Start/Stop Control
Programmable
Displays
Multi Segment LCD
Output Voltage
525-600V AC
Adjustable Acceleration Time
0.1 to 3,000 sec
Number of Outputs
(2) Relay
Series
DM1
Enclosure Rating
IP20
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Maximum Output Power
5 hp, 7 1/2 hp
Brake Chopper Included
Yes
Number of Inputs
(1) Analog, (4) Digital
Maximum Output Current
7.5 A, 10 A
Input Type
Analog, Digital
Output Type
Relay
Input Voltage Range
525 to 600V AC
Style
Compact
Color
White
Output Voltage Range
525V AC to 600V AC
Number of Inputs - Analog
1
Output Phase
Three
Output Horsepower
5 hp, 7 1/2 hp
Output Current - Maximum
7.5 A, 10 A
Number of Inputs - Digital
4
Accepts External Control Inputs
Yes
IP Rating
IP20
Includes Brake Chopper
Yes
Input Phase
Three
Number of Outputs - Relay
2
Product Type
Variable Frequency Drive
Bypass Design
With Bypass
Includes Ethernet Port
Yes
Output Frequency - Minimum
400 Hz
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0 Hz
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, 7 1/2 hp, Maximum Output Current 7.5 A, 10 A, Output Voltage 525-600V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP20

Ratings & reviews