Shop EATON
See all product information
Create Account
Option Card, D 7 in, H 2.5 in
- Mfr # OPTB5
- Zoro # G3273155
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
For Use With
Variable Frequency Drives
Width
8.0 in
Height
4.0 in
Function
Extended I/O Card Options
Motor HP
Not Available
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPTB5
- Zoro #
- G3273155
- UPC #
- 782116062690
- Country of Origin
- Finland
- Item
- Standard Input/Output Card
- For Use With
- Variable Frequency Drives
- Function
- Extended I/O Card Options
- Motor HP
- Not Available
- Application
- Process Control
- Used For
- 3 Relay Output (NO)
- Mfr. Stock No.
- OPTB5-G
- Compatible with Manufacturer Part Number
- Mfr. No. HVX9000
- Compatible Series
- SVX Series
- Product Type
- Standard Input/Output Card
- Number of Outputs - Relay
- 3
- Compatible Manufacturer Model Number
- Mfr. No. HVX9000
Dimensions
- Width
- 8.0 in
- Height
- 4.0 in
- Overall Depth
- 7 in
- Overall Height
- 2.5 in
- Overall Width
- 4 in
Description
Standard Input/Output Card, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. HVX9000, For Use With Variable Frequency Drives, Application Process Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.