Shop LEESON

DC Permanent Magnet Motor, 56CZ

  • Mfr # 108266.00
  • Zoro # G4608600

product price: 
$
1,197.99
/ea
Free Shipping & Returns

Key Features

HP
2
Voltage
180V DC
Nameplate RPM
2,500 RPM
Shaft Dia.
7/8 in
Frame
56CZ
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108266.00
Zoro #
G4608600
UPC #
691720006887
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
2
Voltage
180V DC
Nameplate RPM
2,500 RPM
Frame
56CZ
Full Load Amps
8.6 A
RPM Range
1,801-3,000
Motor Thermal Protection
None
Motor Mounting Type
Face/Base
Motor Design
Permanent Magnet
Full Load Torque
50.4 in-lb
RPM Group
1801-3000
Ins. Class
F
Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA (LR2025), UL (E49747)
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Max. Ambient Temp.
40 Degrees C
Bearings
Ball
Brush Type
Carbon
Voltage Compatibility
180V DC
Motor Application
General Application
Stud Quantity
4
Motor Bearings
Ball
Motor Service Factor
1
Nominal Efficiency
83.6 %
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Weight
30 lb
Motor Frame Material
Steel
Removable Base
Yes
Product Type
DC Motor
Application
General Purpose
Nameplate Voltage
180V DC
Includes
Removable Base
Nameplate Service Factor
1
Manufacturers Warranty
1 yr
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Full Load Current
8.6 A
Frame Material
Steel
Nameplate Horsepower
2 hp

Dimensions

Shaft Dia.
7/8 in
Body Dia.
5 5/8 in
Overall Length
17 7/8 in
Length Less Shaft
15 7/8 in
Shaft Length
2 in
Bolt Circle Dia.
5 15/16 in
Manufacturers Warranty Length
1 yr
Bolt Circle Diameter
5 15/16 in
Shaft Diameter
7/8 in
Frame Size
56CZ
Wire Rope Length
17 7/8 in
Length
17 7/8 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 2 HP, Nameplate RPM 2,500 RPM, Voltage 180V DC, 8.6 A Full Load Amps, 56CZ Frame, Full Load Torque 50.4 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 7/8 in, Motor Frame Material Steel, Motor Bearings Ball

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.