Shop LOGITECH
See all product information
Create Account
Logitech Lift Vertical Ergonomic Mouse
- Mfr # 910-006466
- Zoro # G214907895
product price:Â
$
104.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Compatible With
Windows 10, Linux, macOS 10.15, Android 8.0, iPadOS 14, Windows 11, ChromeOS
Number of Buttons
6
Includes
Lift Vertical Ergonomic Mouse Logi Bolt USB Receiver 1 x AA Battery Quick Start Guide
Length
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-006466
- Zoro #
- G214907895
- UPC #
- 97855170927
- Country of Origin
- China
- Item
- Mouse
- Color
- Gray
- Compatible With
- Windows 10, Linux, macOS 10.15, Android 8.0, iPadOS 14, Windows 11, ChromeOS
- Number of Buttons
- 6
- Includes
- Lift Vertical Ergonomic Mouse Logi Bolt USB Receiver 1 x AA Battery Quick Start Guide
- Recycled Content
- Plastic
- Movement Resolution
- 4000 dpi
- Platform Supported
- Mac, PC
- Movement Detection
- Optical
- OS Compatibility
- ChromeOS, Windows 10, Android 8.0, Linux, iPadOS 14, macOS 10.15, Windows 11
- Green Environmental Attribute
- Environmentally Friendly
- Pointing Device Wireless Technology
- Bluetooth
- Pointing Device Host Interface
- USB
- Pointing Device Connectivity Technology
- Wireless
- Scroller Type
- Scroll Wheel
- Battery Included
- Yes
- Operating System Compatibility
- ChromeOS, iPadOS 14, Windows 10, Linux, Windows 11, Android 8.0, macOS 10.15
- Movement Resolution (dpi)
- 4000
- Interfaces
- USB
- Environmentally Friendly
- Yes
- Package Contents
- Lift Vertical Ergonomic Mouse, Logi Bolt USB Receiver, 1 x AA Battery, Quick Start Guide
- Product Line
- Lift
Dimensions
- Length
- 4.3 in
- Width
- 2.7 in
- Height
- 2.8 in
- Hand/Palm Size
- Small/Medium
- Depth
- 4.3 in
Description
LOGITECH LIFT VERTICAL ERGONOMIC MOUSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.