Pressure Switch
- Mfr # MCS11
- Zoro # G216287988
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Size
4 in W x 4.5 in L x 2.9 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCS11
- Zoro #
- G216287988
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size
- 4 in W x 4.5 in L x 2.9 in H
Details
- Item
- Pressure Switch
Description
Eaton MCS 1-POLE. Eaton's RS safety interlock switches have been designed specifically to monitor protective guards such as doors, flaps and hoods. All switches in this family are safety-rated and use magnetically coded actuators to minimize defeat by simple magnets. With correct installation, the RS family complies with IEC 61508 guidelines up to SIL 3 and EN ISO 13849-1 up to PLe system rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.