Shop HOEFER
See all product information
Create Account
Tris-Acetate EDTA Buffer, 1, Buffer, 10%
- Mfr # GR150-1
- Zoro # G222631539
product price:Â
$
78.15
/ea
Key Features
Form
Liquid
Special Information
For Nucleic Acid Detection
Concentration
10%
Purity
10 %
Application
Nucleic Acid Electrophoresis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR150-1
- Zoro #
- G222631539
- UPC #
- -
- Country of Origin
- United States
- Form
- Liquid
- Special Information
- For Nucleic Acid Detection
- Concentration
- 10%
- Purity
- 10 %
- Application
- Nucleic Acid Electrophoresis
- Volume
- 1 L
- Compatible Product Type
- Horizontal Unit
- Container Type
- Bottle
- Standards
- MSDS
- Product Type
- Tris-Acetate EDTA Buffer
- Color
- Colorless
- CAS Number
- 6381-92-6, 64-19-7, 77-86-1
- Quantity
- 1
- Item
- Tris-Acetate EDTA Buffer
- Chemical Grade
- Ultra Pure Molecular Biology Grade
- Shelf Life
- 1 yr
- Container Material
- Plastic
Description
Tris-Acetate EDTA Buffer, CAS Number 6381-92-6, 64-19-7, 77-86-1, Purity 10 Percent, Chemical Formula Not Applicable, Shelf Life 1 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.