ConcentricReducer, 3"Groovedx2"Grooved
- Mfr # 0390130284
- Zoro # G222731444
product price:Â
$
65.29
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Fitting Side B Outside Diameter
2 3/8 in
Gravity Flow
Pressure
Series
7072
Fitting Side A Nominal Pipe Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390130284
- Zoro #
- G222731444
- UPC #
- 690291112652
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 2 3/8 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Specific Fitting Shape
- Concentric Reducer
- Gravity Flow
- Pressure
- Series
- 7072
- Standards
- ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Hot-Dipped Zinc Galvanized
- Fitting Side B Type
- Grooved
- Fitting Side A Type
- Grooved
Description
Concentric Reducer, Hot-Dipped Zinc Galvanized, Grade B, 3 in, Grooved, 3 1/2 in, 2 in, Grooved, 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.