Rigid Coupling
- Mfr # 390213614
- Zoro # G122965451
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Gravity Flow
Pressure
Wire Rope Length
9 53/64 in
For Pipe Schedule
Schedule 10, Schedule 40
Fitting Side B Nominal Pipe Size
5 in
Finish/Coating
Hot-Dipped Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213614
- Zoro #
- G122965451
- UPC #
- 652808208944
- Country of Origin
- United States
- Gravity Flow
- Pressure
- For Pipe Schedule
- Schedule 10, Schedule 40
- Finish/Coating
- Hot-Dipped Galvanized
- Assembly Type
- Bolted
- Fitting Side A Type
- Grooved
- Color
- Orange
- Series
- 74CL
- Compatible Seal Type
- Grade EP
- Includes Seal
- Yes
- Seal Material
- EPDM
- Standards
- ANSI, ASME, ASTM
- Maximum Operating Pressure
- 750 psi
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Material Grade
- A536 65-45-12
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Clamp
- Fitting Side B Type
- Grooved
- Wire Color
- Orange
Dimensions
- Wire Rope Length
- 9 53/64 in
- Fitting Side B Nominal Pipe Size
- 5 in
- Fitting Side B Outside Diameter
- 5 9/16 in
- Fitting Side A Nominal Pipe Size
- 5 in
- Fitting Side A Outside Diameter
- 5 9/16 in
- Overall Length
- 9 53/64 in
- Length
- 9 53/64 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.