Acoustic Camera, 8" Display

  • Mfr # MPAC208
  • Zoro # G222843789
product price: 
$
24,330.99
/ea
Free Shipping & Returns

Key Features

Field of View
66 Degrees Horizontal X 52 Degrees Vertical
Display Type
Digital
Maximum Locating Distance
200 m
Digital Display Screen Type
LCD Touchscreen
Product Type
Acoustic Imaging Camera
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPAC208
Zoro #
G222843789
UPC #
-
Country of Origin
China

Dimensions

Display Size
8 in
Manufacturer Warranty Length
2 yr

Details

Field of View
66 Degrees Horizontal X 52 Degrees Vertical
Item
Acoustic Camera
Display Type
Digital
Maximum Locating Distance
200 m
Digital Display Screen Type
LCD Touchscreen
Product Type
Acoustic Imaging Camera
Maximum Operating Temperature
122 Degrees F
Number of Batteries Required
2
Maximum Frequency Response
100 kHz
Maximum Acoustic Measurement
132.5 dBA
Minimum Frequency Response
2 kHz
Minimum Acoustic Measurement
25.7 dBA
Acoustic Image Frame Rate
25 Fps
Standards
CISPR 11, IEC 61010-1, IEC 61326-1, IEC 61326-2-2, ROHS
Testing Functions
Gas Leakage, Mechanical Fault, Partial Discharge
Minimum Locating Distance
0.5 m
Batteries Included
Yes
Battery Run Time
5 hr

Description

Acoustic Camera, Includes Not Applicable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imaging Camera, Display Size 8 in, Display Type Digital, Maximum Frequency Response 100 kHz, Maximum Locating Distance 200 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m, Testing Functions Gas Leakage, Mechanical Fault, Partial Discharge, Acoustic Image Frame Rate 25 Fps, Field of View 66 Degrees Horizontal X 52 Degrees Vertical

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.