Thermal Camera

  • Mfr # 1016-973
  • Zoro # G624967090
product price: 
$
1,406.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Charger Cube, Carrying case, USB-C Cable
Minimum Focus Distance
0.3 m
Accuracy Degrees F
+/-2%
Maximum Temperature Measured Degrees F
1,022 Degrees F
Thermal Sensitivity
45 mK
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1016-973
Zoro #
G624967090
UPC #
-
Country of Origin
China
Item
Thermal Camera
Includes
AC Charger Cube, Carrying case, USB-C Cable
Minimum Focus Distance
0.3 m
Accuracy Degrees F
+/-2%
Maximum Temperature Measured Degrees F
1,022 Degrees F
Thermal Sensitivity
45 mK
Portability
Handheld
Series
Megger TC Series
Accuracy Degrees C
+/-2%
Alert Type
Digital Display
Minimum Temperature Measured Degrees F
-20 Degrees C
Calibration Certificate Type
Certified
Lens Angles Included
56 Degrees × 48 Degrees
Minimum Operating Temperature Degrees F
-10 Degrees C
Field of View
56 Degrees × 48 Degrees
Frame Rate
25 Hz
Interface
USB, Wireless
Digital Display Screen Type
LCD Touchscreen
Infrared Resolution
256 × 192
Maximum Emissivity Setting
0.95
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Emissivity Setting
0.1
Laser Sighting Type
No Laser Sighting
Visual Light Resolution
2 MP
Intrinsic Safety
Not Specified Intrinsically Safe
Display Resolution
256 × 192

Dimensions

Display Size
3.5 in

Description

Thermal Camera, Frame Rate 25 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Certified, Alert Type Digital Display, Digital Display Screen Type LCD Touchscreen, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.1, Thermal Sensitivity 45 mK, Minimum Focus Distance 0.3 m, Minimum Operating Temperature Degrees F -10 Degrees C, Minimum Temperature Measured Degrees F -20 Degrees C, Maximum Temperature Measured Degrees F 1,022 Degrees F

Ratings & reviews