Replacement Motor
- Mfr # Carlin EZ-1
- Zoro # G222879641
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Carlin EZ-1
- Zoro #
- G222879641
- UPC #
- -
- Country of Origin
- China
Description
This replacement burner is engineered for residential oil heating systems requiring a reliable, easy-to-install solution compatible with the Carlin EZ-1 and comparable models. The unit operates across a flexible firing rate range of 0.50 to 1.65 GPH, making it suitable for various residential heating applications and system configurations. It accommodates both No. 1 and No. 2 fuel oil, as well as biofuel blends up to B100, providing flexibility for facilities transitioning to alternative fuels or managing mixed fuel inventories. The burner is powered by 120 VAC, 60 Hz single-phase electrical supply with a current draw of approximately 5.8 amps, drawing minimal additional load to standard residential electrical systems. The integral PSC motor delivers 1/6 HP at 3450 RPM with a 48-frame M flange mount, ensuring compatibility with standard burner installation configurations. Control is managed through the Pro-X 70200 D control system, which simplifies technician setup and operation. This replacement component is designed for straightforward installation in existing heating systems, reducing downtime and service calls. The burner's broad fuel compatibility and steady firing rate make it an economical choice for residential heating contractors and facility managers seeking dependable, long-term performance. Ideal for retrofit applications, maintenance programs, and new installations in residential heating environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.