This item is Discontinued.

This item is Discontinued.
Window AC/Heat Unit (Discontinued)
Mfr #
WHHW182BW
Zoro #
G222937693
UPC # 840148733282
Country of Origin Indonesia
Category Window & Wall Air Conditioners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHHW182BW
- Zoro #
- G222937693
- UPC #
- 840148733282
- Country of Origin
- Indonesia
Dimensions
- Width
- 25 3/8 in
- Height
- 18 11/16 in
- Min. Window Height
- 19 1/2 in
- Depth
- 23 5/8 in
- Power Cord Length
- 4 7/8 ft
Details
- Coverage Area - Maximum
- 1,000 sq ft
- Seacoast Corrosion Protection
- No Protection
- Heating Method
- Electric Heat
- Cooling Capacity - Maximum
- 18,000 BTU
- Includes
- Window Mounting Kit
- Voltage
- 230V AC
- Refrigerant Type
- R-32
- Heating Capacity - Electric
- 10,600 BTU
- Compressor Technology
- Fixed Output (Standard)
- Operation Mode - HVAC
- Cooling/Heating
- Item
- Window AC/Heat Unit
- Remote Control Functions
- Fan Speed
- Control Type
- Electronic
- Chassis Type
- Slide Out
- Duty Rating
- Residential Grade
Description
Window AC/Heat Unit, Duty Rating Residential Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 10,600 BTU, CEER Rating 10.7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.