Shop TCL
See all product information
Create Account
14, 000 BTU, Smart Window Air Conditioner, Digital, Remote Included - White
- Mfr # T14WV9S
- Zoro # G823720786
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Amps
12 AM
Compressor Type
Rotary
Width
19.76 in
BtuH Cooling
14,000 BTU
Refrigerant Type
R32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14WV9S
- Zoro #
- G823720786
- UPC #
- 846042050364
- Country of Origin
- Indonesia
- Amps
- 12 AM
- Compressor Type
- Rotary
- BtuH Cooling
- 14,000 BTU
- Refrigerant Type
- R32
- Fan Speeds Cooling
- 3
- Sound Level dBA
- 60/56/54 dB
- Watts
- 1,320 W
- Color
- White
- For Use With
- Residential
- Item
- Air Conditioner
- CEER Rating
- 16
- Voltage
- 115V
Dimensions
- Width
- 19.76 in
- Height
- 15.16 in
Description
Say goodbye to heat spikes and noisy on-off cycling with TCL’s Smart Inverter Window Air Conditioner. Inverter technology delivers smoother, quieter, and uninterrupted cooling that uses less energy without sacrificing performance. Enjoy AC, Fan, & Dehumidifier modes, plus I FEEL Comfort Tracking that adjusts cooling based on where you are in the room. Control your comfort anytime with the TCL Home App or voice control with Alexa, Google Assistant, or Apple HomeKit-enabled devices, thanks to Matter-enabled smart home compatibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.