Shop PERFECT AIRE

Window Air Conditioner, 115V AC, 8000 BtuH

  • Mfr # 4PACH8000
  • Zoro # G111897312

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
22 3/4 in
Height
14 3/4 in
Includes
Remote, Washable Filter, Window Mounting Kit
Depth
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4PACH8000
Zoro #
G111897312
UPC #
842149000547
Country of Origin
China
Voltage
115V AC
Includes
Remote, Washable Filter, Window Mounting Kit
Air Flow Direction
Four-Way
Sound Level dBA
60 dBa
Standards
CEC Certified
NEMA Plug Configuration
15A-115V
High CFM
307.75 CFM
Fan Speeds Heating
1
Color
White
For Use With
Window installation
Fan-Only Speeds
3
Chassis Type
Slide Out
Number of Speeds
3
Cooling Capacity - Maximum
8,000 BtuH
Seacoast Corrosion Protection
No Protection
Sound Level
55 dBA
Wire Color
White
CEER Rating
10.9
Duty Rating
Residential Grade
Control Location
Handheld Remote
Compressor Type
Rotary
Item
Window Air Conditioner
Remote Control Functions
Full Function
Includes Air Filter
Air Filter Included
Cooling Capacity
8,000 BtuH
Smart Connectivity
No Connectivity
Electric Heating Capacity - Minimum
3,500 BtuH
Compressor Technology
Variable Output (Inverter)
Refrigerant Type
R-32
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Amps
15.0 A
NEMA Plug Configuration - HVAC
5-15P
Includes Filtration
Air Filtering
Phase
Single
Heating Watts
1,390 W
Coverage Area - Minimum
300 sq ft
Fits Window Type
Double Hung
EER
10.9
Coverage Area - Maximum
350 sq ft
Heating Capacity - Electric
3,500 BtuH
Current - Heating
15.0 A
Power Source
Plug-In
Watts
1,400 W
Control Type
Electronic
Weight
60.8 lb
Programming Capability
24 hr On/Off Timer

Dimensions

Width
22 3/4 in
Height
14 3/4 in
Depth
19 in
Min. Window Height
16 1/2 in
Power Cord Length
6 1/2 ft
Max. Window Width
36 in
Min. Window Width
26 13/16 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 8,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 3,500 BtuH, Heating Watts 1,390 W, CEER Rating 10.9

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.