Case
- Mfr # 3RR-3U24-25B
- Zoro # G222965146
product price:Â
$
2,133.99
/ea
Free Shipping & Returns
Key Features
Mobility
Mobile
Includes Handle
Handle Included
Color
Black
Overall Depth
11 1/2 in
Resistant To
Impact, Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-3U24-25B
- Zoro #
- G222965146
- UPC #
- 789270992689
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11 1/2 in
- Overall Width
- 23 3/4 in
- Wire Rope Length
- 39 in
- Lid Depth
- 2 in, 5 in
- Overall Length
- 39 in
- Length
- 39 in
Details
- Mobility
- Mobile
- Includes Handle
- Handle Included
- Color
- Black
- Resistant To
- Impact, Strength
- Pressure Valve Type
- Automatic
- Includes Casters
- Caster Included
- Closure Type
- Positive Lock Latching System
- Series
- RR
- Item
- Case
- Stackable
- Stacking Capable
- Standards
- MIL-STD 810H
- Handle Style
- Comfort Grip
- Material
- Linear Medium Density Polyethylene
- Weight
- 57.5 lb
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 11 1/2 in, Overall Length 39 in, Overall Width 23 3/4 in, Standards MIL-STD 810H, Weight 57.5 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.