Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E47CMS04
- Zoro # G223353287
product price:Â
$
59.89
/ea
Key Features
Electrical Connection
Screw Terminal
Roller Material
Metal
Standards
CSA, UL Listed
IP Rating
IP23
Body Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E47CMS04
- Zoro #
- G223353287
- UPC #
- 782114350829
- Country of Origin
- Taiwan, Province of China
Details
- Electrical Connection
- Screw Terminal
- Roller Material
- Metal
- Standards
- CSA, UL Listed
- Item
- Limit Switch
- IP Rating
- IP23
- Body Material
- Thermoplastic
Description
Limit Switch, Electrical Connection Screw Terminal, IP Rating IP23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.