Limit Switch

  • Mfr # LS-S02-OR
  • Zoro # G623355089
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67
Standards
RoHS, UL Listed
Arm Width
0.23 in
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S02-OR
Zoro #
G623355089
UPC #
786685392929
Country of Origin
Germany

Dimensions

Arm Width
0.23 in
Actuator Length
4.96 in
Overall Height
6.5 in
Mounting Hole Diameter
4.06 mm
Manufacturer Warranty Length
1 yr
Overall Depth
1.22 in
Overall Width
1.32 in

Details

IP Rating
IP66, IP67
Standards
RoHS, UL Listed
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Item
Limit Switch
Lamp Type
No Lamp Module Included
Mounting Style
Surface
Operating Force - Maximum
8 N
DC Contact Rating
3 A @ 24 V
Contact Form
2NC
Operating Temperature - Maximum
158 Degrees F
Body Configuration
Non Plug-In
Includes Actuator
Actuator Included
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
3, 3S, 4X, 6P
Mounting Hole Vertical Center to Center Distance
43 mm
Number of Mounting Holes
2
Actuator Style
Actuating Rod Wobble
Directional Movement
Omnidirectional
Arm Adjustability
Fixed
Operating Force - Minimum
1 N
Contact Action
Slow-Action
Action
Momentary/Momentary
Boot Sealed Actuator
No Boot Included
Series
LS-Titan
Operating Torque - Maximum
1.77 in-lb
Plunger Adjustability
Fixed
AC Contact Rating
6 A @ 240 V
Mounting Hole Horizontal Center to Center Distance
22 mm

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews