Shop KLEIN TOOLS
See all product information
Create Account
Work Gloves, PR
- Mfr # 60914
- Zoro # G223437086
product price:Â
$
32.55
/pr
Key Features
Color
Black/Orange
Leather Color
Black or Orange
Glove Safety Features
Flame-Resistant Leather
Gender
Unisex
Palm Material
Cowhide Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60914
- Zoro #
- G223437086
- UPC #
- 092644609145
- Country of Origin
- Pakistan
Details
- Color
- Black/Orange
- Leather Color
- Black or Orange
- Glove Safety Features
- Flame-Resistant Leather
- Gender
- Unisex
- Palm Material
- Cowhide Leather
- Insulated
- No
- Leather Palm Process
- Split
- Item
- Work Gloves
- Brand and Series
- Klein Tools
- Glove Features
- Latex-Free, Padded Palm, Reinforced Thumb Crotch
- Glove Liner Material
- Fleece Lined
- Glove Back Material
- Cowhide Leather
- Cuff Material
- Cowhide Leather
- Water Resistant
- No
- Stitching Material
- Kevlar(R)
- Palm Style
- Reinforced
- Thumb Style
- Reinforced
- Standards
- ANSI/ISEA 105
- Leather Glove Liner Type
- Fleece Liner, Leather Internal Reinforcement
- Glove Materials
- Cowhide Leather
- Reinforcement Coverage
- Reinforced Index Finger and Thumb, Reinforced Palm
- Wire Color
- Black/Orange
Description
Work Gloves, Welding Glove Application MIG, Glove Back Material Cowhide Leather, Thumb Style Reinforced, Glove Size L, Color Black/Orange, Cuff Material Cowhide Leather, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.