Shop KLEIN TOOLS
See all product information
Create Account
Work Gloves, PR
- Mfr # 60913
- Zoro # G423437503
product price:Â
$
28.79
/pr
Key Features
Glove Back Material
Cowhide Leather
Glove Safety Features
Flame-Resistant Leather
Leather Color
Black or Orange
Color
Black/Orange
Cuff Material
Cowhide Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60913
- Zoro #
- G423437503
- UPC #
- 092644609138
- Country of Origin
- Pakistan
- Glove Back Material
- Cowhide Leather
- Glove Safety Features
- Flame-Resistant Leather
- Leather Color
- Black or Orange
- Color
- Black/Orange
- Cuff Material
- Cowhide Leather
- Gender
- Unisex
- Standards
- ANSI/ISEA 105
- Palm Style
- Reinforced
- Glove Features
- Latex-Free, Wear-Resistant Patch
- Stitching Material
- Kevlar(R)
- Glove Liner Material
- Cotton Lined
- Palm Material
- Cowhide Leather
- Brand and Series
- Klein Tools
- Leather Palm Process
- Grain
- Leather Glove Liner Type
- Cotton Cuff Liner, Leather Internal Reinforcement
- Glove Materials
- Cowhide Leather
- Thumb Style
- Straight
- Water Resistant
- No
- Item
- Work Gloves
- Insulated
- No
- Wire Color
- Black/Orange
Description
Work Gloves, Welding Glove Application TIG, Glove Back Material Cowhide Leather, Thumb Style Straight, Glove Size XL, Color Black/Orange, Cuff Material Cowhide Leather, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.