Shop KLEIN TOOLS
See all product information
Create Account
Work Gloves
- Mfr # 60915
- Zoro # G523435195
product price:Â
$
32.55
/ea
Key Features
Stitching Material
Kevlar(R)
Color
Black/Orange
Standards
ANSI/ISEA 105
Insulated
No
Palm Material
Cowhide Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60915
- Zoro #
- G523435195
- UPC #
- 092644609152
- Country of Origin
- Pakistan
- Stitching Material
- Kevlar(R)
- Color
- Black/Orange
- Standards
- ANSI/ISEA 105
- Insulated
- No
- Palm Material
- Cowhide Leather
- Glove Safety Features
- Flame-Resistant Leather
- Glove Features
- Latex-Free, Padded Palm, Reinforced Thumb Crotch
- Palm Style
- Reinforced
- Leather Glove Liner Type
- Fleece Liner, Leather Internal Reinforcement
- Glove Liner Material
- Fleece Lined
- Cuff Material
- Cowhide Leather
- Water Resistant
- No
- Glove Back Material
- Cowhide Leather
- Gender
- Unisex
- Reinforcement Coverage
- Reinforced Index Finger and Thumb, Reinforced Palm
- Brand and Series
- Klein Tools
- Glove Materials
- Cowhide Leather
- Leather Palm Process
- Split
- Leather Color
- Black or Orange
- Item
- Work Gloves
- Thumb Style
- Reinforced
- Wire Color
- Black/Orange
Description
Work Gloves, Welding Glove Application MIG, Glove Back Material Cowhide Leather, Thumb Style Reinforced, Glove Size XL, Color Black/Orange, Cuff Material Cowhide Leather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.