Shop KLEIN TOOLS
See all product information
Create Account
Work Gloves, PR
- Mfr # 60912
- Zoro # G323430345
product price:Â
$
28.79
/pr
Key Features
Palm Style
Reinforced
Leather Palm Process
Grain
Color
Black/Orange
Insulated
No
Glove Features
Latex-Free, Wear-Resistant Patch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60912
- Zoro #
- G323430345
- UPC #
- 092644609121
- Country of Origin
- Pakistan
- Palm Style
- Reinforced
- Leather Palm Process
- Grain
- Color
- Black/Orange
- Insulated
- No
- Glove Features
- Latex-Free, Wear-Resistant Patch
- Leather Color
- Black or Orange
- Standards
- ANSI/ISEA 105
- Glove Safety Features
- Flame-Resistant Leather
- Stitching Material
- Kevlar(R)
- Glove Back Material
- Cowhide Leather
- Leather Glove Liner Type
- Cotton Cuff Liner, Leather Internal Reinforcement
- Glove Liner Material
- Cotton Lined
- Cuff Material
- Cowhide Leather
- Palm Material
- Cowhide Leather
- Glove Materials
- Cowhide Leather
- Water Resistant
- No
- Thumb Style
- Straight
- Gender
- Unisex
- Brand and Series
- Klein Tools
- Item
- Work Gloves
- Wire Color
- Black/Orange
Description
Work Gloves, Welding Glove Application TIG, Glove Back Material Cowhide Leather, Thumb Style Straight, Glove Size L, Color Black/Orange, Cuff Material Cowhide Leather, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.