Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-KK7D3AV05M
- Zoro # G223744115
product price:Â
$
14.29
/ea
Key Features
Number of Fibers
Duplex
End 2 Connection Type
LC
Fiber Type
OM3
Bandwidth
10 GB
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-KK7D3AV05M
- Zoro #
- G223744115
- UPC #
- -
- Country of Origin
- China
- Number of Fibers
- Duplex
- End 2 Connection Type
- LC
- Fiber Type
- OM3
- Jacket Material
- PVC
- End 1 Contact Type Finish
- UPC
- End 2 Contact Type Finish
- UPC
- Jacket Color
- Aqua
- End 1 Connection Type
- LC
- Includes Jacket
- Jacketed
- Item
- Fiber Optic Patch Cords
- Attenuation
- 0.3 dB
- Fiber Count
- 2
- Mode
- Multi-Mode
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Operating Temperature - Minimum
- -20 Degrees C
- Product Type
- Patch Cord
- Operating Temperature - Maximum
- 70 Degrees C
Dimensions
- Bandwidth
- 10 GB
- Cable Diameter
- 3 mm
- Clad Dimension
- 125 micron
- Core Diameter
- 50 micron
- Overall Length
- 5 m
- Wire Rope Length
- 5 m
- Length
- 5 m
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 5 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Bandwidth 10 GB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.