Shop LUCAS OIL
See all product information
Create Account
Fluid
- Mfr # 11255
- Zoro # G223785552
product price:Â
$
11.15
/ea
Sold in multiples of 6 for
$66.90
Key Features
Transmission Type
Automatic Transmissions
Transmission Fluid Type
ATF
SAE Viscosity Grade
Not Specified
Series
Low Viscosity Synthetic
Additive Included
Anti-Oxidants, Anti-Wear, Corrosion Inhibitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11255
- Zoro #
- G223785552
- UPC #
- 049807112554
- Country of Origin
- United States
- Item
- Fluid
- Transmission Type
- Automatic Transmissions
- Transmission Fluid Type
- ATF
- SAE Viscosity Grade
- Not Specified
- Series
- Low Viscosity Synthetic
- Additive Included
- Anti-Oxidants, Anti-Wear, Corrosion Inhibitors
- Container Type
- Bottle
- Base Formulation
- Synthetic
- Color
- Red
- Features
- Chatter Free Shifts, Durable Friction Modifiers Insure Smooth, High Performance and Long Life, Low-Viscosity Formula to Match Many OEM Recommendations, Quiet Locking Torque Converter, Resists Oxidation and the Formation of Lacquers and Sludge, Resists Permanent Shear Thinning
- Specific Gravity
- 0.84
- Viscosity @ 100 Deg C
- 5.83 cSt
- Manufacturer Specifications
- DEXRON VI, MERCON LV
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Viscosity Index
- 165
- Wire Color
- Red
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Chatter Free Shifts, Durable Friction Modifiers Insure Smooth, High Performance and Long Life, Low-Viscosity Formula to Match Many OEM Recommendations, Quiet Locking Torque Converter, Resists Oxidation and the Formation of Lacquers and Sludge, Resists Permanent Shear Thinning
Description
Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Low Viscosity Synthetic, Transmission Type Automatic Transmissions, Viscosity Index 165, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Color Red, Manufacturer Specifications DEXRON VI, MERCON LV, Additives Included Anti-Oxidants, Anti-Wear, Corrosion Inhibitors
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.