Gear Oil, 1 qt Sz
- Mfr # 889787
- Zoro # G911327408
product price:Â
$
19.45
/ea
Sold in multiples of 4 for
$77.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Size
1 qt
Series
Light Duty Gear Oil
Flash Point
288.5 Degrees F
Specific Gravity
0.85
Standards
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 889787
- Zoro #
- G911327408
- UPC #
- 074130046320
- Country of Origin
- United States
- Item
- Gear Oil
- Series
- Light Duty Gear Oil
- Flash Point
- 288.5 Degrees F
- Specific Gravity
- 0.85
- Standards
- SAE
- Viscosity Index
- 190
- Pour Point
- -45 Degrees C
- Container Type
- Pouch
- Odor
- Oily
- SAE Viscosity Grade
- 75W-140
- Base Formulation
- Synthetic
- Viscosity @ 40 Deg C
- 171 cSt
- Features
- Thermal Stability
- Manufacturer Specifications
- API GL-5, API MT-1, Meritor O-94, SAE J2360
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Thermal Stability
Description
Gear Oil, Container Type Pouch, Container Size 1 qt, Series Light Duty Gear Oil, Transmission Type Not Applicable, Viscosity Index 190, Standards SAE, Base Formulation Synthetic, SAE Viscosity Grade 75W-140, Manufacturer Specifications API GL-5, API MT-1, Meritor O-94, SAE J2360, Features Thermal Stability, Flash Point 288.5 Degrees F, Odor Oily, Pour Point -45 Degrees C, Specific Gravity 0.85, Viscosity @ 40 Deg C 171 cSt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.