Work Light Bar, 1000 lm, Rectangular, LED

  • Mfr # 64M21-5
  • Zoro # G2568391
product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
9V DC to 32V DC
Head Shape
Rectangular
Material
polycarbonate
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
64M21-5
Zoro #
G2568391
UPC #
089373181967
Country of Origin
United States
Item
Vehicle Work Light
Lighting Technology
LED
Voltage
9V DC to 32V DC
Head Shape
Rectangular
Material
polycarbonate
Color
Clear
Housing Material
Aluminum
Lens Material
Polycarbonate
Housing Color
Gray
Lens Color
Clear
Includes
Gasket
Wiring Connection - Vehicle Lighting
Hardwired
Standards
FMVSS 108 14.5.1. (Vibration), FMVSS 108 14.5.3. (Dust), FMVSS 108 14.5.4. (Corrosion), SAE 2139 4.2.2, SAE J1455 4.2
Rating
1.5A @ 12V/0.75A @ 24V
Lamp Life
3 yr.
Type
Sealed
Lamp Type
LED
Current Rating
0.75A
Number of Bulbs
1
Volt Bulb
12/24
Base Mounting Centers
10"
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
0.18 in Male Bullet
Mount Type
Grommet
Current
0.75 to 1.5 A
Mount Style
Surface
IP Rating
IP69K
Installation Type
Removable
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Beam Type
Flood
Shape
Rectangular
Maximum Brightness
1,000 lm
Compatible Vehicle Type
Universal
Operating Voltage
9-32V DC

Dimensions

Length - Vehicle Lighting
11 in
Height - Vehicle Lighting
1 11/16 in
Overall Height
1 11/16 in
Overall Width
1 9/16 in
Overall Depth
10 15/16 in

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 10 15/16 in, Installation Type Removable, Mount Type Grommet, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 11/16 in, Head Shape Rectangular, Overall Width 1 9/16 in, Electrical Connection 0.18 in Male Bullet, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Ratings & reviews