Work Light, Black, Removable, LED
- Mfr # 1000391
- Zoro # G325073878
product price:Â
$
55.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Material
PMMA
Compatible Vehicle Type
Buses, Utility Vehicles, Trucks
Current
0.64 A @ 24V DC, 1.32 A @ 12V DC
Housing Color
Black
Includes Electrical Connection
Electrical Connection Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1000391
- Zoro #
- G325073878
- UPC #
- 0799513946041
- Country of Origin
- United States
- Lens Material
- PMMA
- Compatible Vehicle Type
- Buses, Utility Vehicles, Trucks
- Current
- 0.64 A @ 24V DC, 1.32 A @ 12V DC
- Housing Color
- Black
- Includes Electrical Connection
- Electrical Connection Included
- Head Shape
- Rectangular
- Installation Type
- Removable
- Series
- 905 Series
- Features
- Low-Profile Design, Flexible Installation, Lightweight, Mounting Flexibility, Regulatory Compliance
- Standards
- ECE
- Maximum Brightness
- 2,800 lm
- Beam Type
- Flood
- IP Rating
- IP67
- Item
- Work Light
- Mount Type
- Flange
- Electrical Connection
- JAE MX19004S51 Connector
- Compatible Electrical Connection Manufacturer Model Number
- MX19004S51
- Housing Material
- PC/ABS
- Operating Voltage
- 12-24V DC
Dimensions
- Overall Height
- 2 1/16 in
- Overall Depth
- 1 1/8 in
- Overall Width
- 12 in
Description
Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/8 in, Installation Type Removable, Mount Type Flange, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/16 in, Head Shape Rectangular, Overall Width 12 in, Electrical Connection JAE MX19004S51 Connector, Standards ECE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Buses, Utility Vehicles, Trucks, Series 905 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.