Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 1604241
- Zoro # G825073828
product price:Â
$
98.49
/ea
Key Features
Mount Type
Pedestal
Housing Color
Black
Compatible Vehicle Type
Off-Road Vehicles, Utility Vehicles
Features
Aluminum Black Housing is Durable and Corrosion-Resistant, Durable Polycarbonate Lens is Impact Resistant
IP Rating
IP67, IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1604241
- Zoro #
- G825073828
- UPC #
- 0799513944849
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Height
- 3 1/2 in
- Overall Depth
- 1 11/16 in
Details
- Mount Type
- Pedestal
- Housing Color
- Black
- Compatible Vehicle Type
- Off-Road Vehicles, Utility Vehicles
- Features
- Aluminum Black Housing is Durable and Corrosion-Resistant, Durable Polycarbonate Lens is Impact Resistant
- IP Rating
- IP67, IP69K
- Installation Type
- Removable
- Current
- 0.69 A @ 24V DC, 1.36 A @ 12V DC
- Electrical Connection
- AE MX19A Connector
- Includes Electrical Connection
- Electrical Connection Included
- Item
- Work Light
- Housing Material
- Aluminum
- Compatible Electrical Connection Manufacturer Model Number
- MX19A003S51
- Standards
- CE
- Head Shape
- Rectangular
- Includes
- 8 mm-20 x 25 mm Mounting Bolt, Bracket
- Lens Material
- Polycarbonate
- Maximum Brightness
- 970 lm
- Beam Type
- Flood
- Series
- 792 Series
Description
Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Head Shape Rectangular, Overall Width 4 in, Electrical Connection AE MX19A Connector, Standards CE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Off-Road Vehicles, Utility Vehicles, Series 792 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.