Shop ZORO SELECT
See all product information
Create Account
Pipe
- Mfr # SVP05S05
- Zoro # G300919658
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.19 in
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Side A Connection Type
Threaded
Material Grade
Grade B
Metal Pipe Construction
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVP05S05
- Zoro #
- G300919658
- UPC #
- 810074084475
- Country of Origin
- Multiple
- Standards
- ASTM A888 Annex A1, CISPI 301 Annex A1
- Item
- Pipe
- Side A Connection Type
- Threaded
- Material Grade
- Grade B
- Metal Pipe Construction
- Seamless
- Maximum Operating Temperature
- 140 Degrees F
- Side B Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Side A Gender
- Male
- Maximum Operating Pressure
- 20 psi @ 140 Degrees F
- Application
- Non-Potable Water
- Side B Gender
- Male
- Minimum Operating Temperature
- 32 Degrees F
- Material
- Cast Iron
- Gravity Flow
- Yes
- Thread Configuration
- Unthreaded
- Manufacture Location
- Globally Sourced
- Resistance Properties
- Chemical-Resistant
- Side A Thread Type
- NPS
- Side B Thread Type
- NPS
Description
Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 5 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 5 in, Outside Diameter 5 3/8 in, Overall Length 5 ft, Resistance Properties Chemical-Resistant, Side A Connection Type Threaded, Side A Gender Male